32 oz. Plastic Empty Trigger Spray Bottle for J-512 Sanitizer

Part #ANPDD03920  |  Item #7469154  |  Manufacturer Part #D03920

Brand Model Compatibility:

J-512 Sanitizer
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-labeled J512 Sanitzer empty spray bottle
  • Labeled bottles allow for better organization
  • Sturdy bottle construction
  • Easy squeeze trigger
  • Capacity: 32 ounce

Documents

Specifications

Brand Model Compatibility: J-512 Sanitizer

Capacity: 32 oz

Color Finish: Clear

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Plastic

Product Type: Spray Bottle