32 oz. Polyethylene Empty Trigger Spray Bottle for Crew® NA SC Non Acid Bowl Disinfectant Cleaner

You last purchased this on
 
Diversey

32 oz. Polyethylene Empty Trigger Spray Bottle for Crew® NA SC Non Acid Bowl Disinfectant Cleaner

This product requires certification to purchase.
You last purchased this on
 
Diversey

32 oz. Polyethylene Empty Trigger Spray Bottle for Crew® NA SC Non Acid Bowl Disinfectant Cleaner

  • Fast #
  • Part #ANPDD03975
  • Item #7469180
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Crew® NA SC Non-Acid Bowl and Bathroom Disinfectant Cleaner
  • Empty spray bottle
  • Requires Certification

Specifications

Brand Model Compatibility:
Crew® NA SC Non Acid Bowl Disinfectant Cleaner
Capacity:
32 oz
Color Finish Name:
Clear
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Spray Bottle