Diversey

32 oz. Polyethylene Empty Trigger Spray Bottle for Triad III Disinfectant Cleaner

Part #DIVDIV03917

Brand Model Compatibility:

Triad III Disinfectant Cleaner
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-labeled Triad III Disinfectant Cleaner empty spray bottle
  • Labeled bottles allow for better organization
  • Sturdy bottle construction
  • Easy squeeze trigger
  • Capacity: 32 ounce

Specifications

Brand Model Compatibility: Triad III Disinfectant Cleaner

Capacity: 32 oz

Color Finish: Clear

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Plastic

Material Type: Polyethylene

Product Type: Spray Bottle