DESCRIPTION

  • Complies with air quality (VOC) regulations
  • Patented water-based formula eliminates flammability concerns
  • Simply apply with mop or roller
  • Single component system; no mixing required
  • Water-based acrylic epoxy sealer with superior adhesion and excellent resistance to water and frequent cleaning for concrete

Diversey JonCrete® 5 gal Adhesion Sealer

D95104861

Color Finish

 

SPECIFICATIONS

Application
Ceramic, Floors, Natural Stone, Vinyl
CARB OTC LEED Compliant
Yes
Capacity
5 gal
Collection
JonCrete®
Color Finish
Milky White
Color Finish Category
Whites
Height
8-1/8 in
Length
15-5/8 in
Material
Liquid
Material Type
Ethylene Glycol
Size
5 gal
Type
Floor Finish
Weight
44.63
Width
11-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS