DESCRIPTION

  • A high solids UHS floor finish for floors that demand excellent gloss and durability
  • Applies easily and levels perfectly with no mop drag
  • Excellent repairability with spray buffing and burnishing
  • Great mark resistance and durability
  • Install up to 5 coats in 1 night
  • Low odor finish is ideal for 24-hour facilities

Diversey Amplify™ 5 gal Bag In Box High Solid Floor Finish

D5104714

Color Finish

 

SPECIFICATIONS

Collection
Amplify™
Color Finish
White
Size
5 gal
Type
Floor Finish

Starting at
$157.3
EACH
  • QUANTITY

DOCUMENTS