5 gal. Urethane Floor Finish
High Noon® 5 gal. Urethane Floor Finish
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Burnishes to a rich deep gloss
- Reduces labor costs by extending recoat and strip-out cycle
- Built with tough all-acrylic polymers and fortified with urethane for unmatched durability
- Color: White
- Surface types: asphalt tile, floors, marble, resilient floors, stone, terrazzo, tile and vinyl
- Scent: Mild
- Ultra-Durable UHS Finish
- Retains good looks longer between burnishings
- Volume: 5 gallons
Documents
Specifications
- Application:
- BSC, Education, Government, Healthcare
- Collection:
- High Noon®
- Color Finish Name:
- White, Opaque
- Dilution Rate:
- Ready to Use
- Material:
- Liquid
- Odor:
- Yes
- Product Type:
- Characteristic
- RPM:
- 1500
- Size:
- 5 gal
- Temperature Range:
- 6 to 35 Deg C
- UL Listed:
- No