5 L High Efficiency Floor Stripper

You last purchased this on
 
Diversey

Pro Strip™ 5 L High Efficiency Floor Stripper

This product requires certification to purchase.
You last purchased this on
 
Diversey

Pro Strip™ 5 L High Efficiency Floor Stripper

  • Fast #
  • Part #MMRDIV95547312
  • Item #7481091
  • Manufacturer Part #95547312
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed specifically for floor finish removal on resilient flooring (vinyl, vinyl composition, vinyl asbestos)
  • Meets Green Seal™ GS-40 standard for industrial and institutional floor care products
  • Powerful formula bites through layers of finish as soon as it's applied
  • Dilution rate of 1:10, 1:20
  • Low odor
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Collection:
Pro Strip™
Color Finish Category:
Clear
Color Finish Name:
Clear, Amber Orange
Size:
5 L
UL Listed:
No