5 L Unscented Degreaser

Part #D93062493  |  Item #7469252  |  Manufacturer Part #93062493

Size:

5 L

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A highly concentrated blend of surfactants that delivers superior degreasing of hard surfaces
  • Use RTD dispensing system
  • 5 L RTD.
  • Produces thick long-lasting suds which help to cut through grease and penetrate and lift soils off of surfaces
  • Rinses easily without leaving residues
  • Dark green in color with no fragrance added
  • RTD 5 Liter Spray Bottle

Documents

Specifications

Application: [Grease, Oil]

CARB OTC LEED Compliant: No

Disposable: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 5 L