50ml Apple Fragrance Air Freshener (Case of 6)

Part #D100888675  |  Item #7288975  |  Manufacturer Part #100888675

$89.47 per CASE

Size:

50 mL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Effectively fights odors instead of masking them.
  • Fragrance releases into the air to fight odors instead of dropping to the floor like most aerosols. Available in four fragrances.
  • Designed to neutralize and eliminate odors in large high traffic areas covering 6,000 cubic feet.
  • VOC compliant; contains no propellants. 100% recyclable refills.
  • Reliable gravity-operated system which does not rely on batteries, fuel cells, or any other artificial means of power.
  • Dispenser is spill resistant and made of durable plastic. It can be mounted by adhesives or can be drilled into wall.

Documents

Specifications

Application: [Restrooms, Healthcare Settings]

CARB OTC LEED Compliant: Yes

Capacity: 1.7 oz

Color Finish: Clear

Color Finish Category: Clear

Dilution Rate: Ready to Use

Green Seal Certified: No

Height: 5-3/8 in

Installation Type: Wall Mount

Length: 7-1/4 in

Material: Aerosol

Material Type: CH2

Package Quantity: Case of 6

Product Type: Apple

SCAQMD Compliant: No

Size: 50 mL

Weight: 1.59

Width: 4-7/8 in