DESCRIPTION

  • Cleans soils trapped in tile pores and grout
  • Dilution rate of 1:32 and 1:640
  • Easy to use
  • No rinse floor cleaner
  • Provides a residual cleaning effect on quarry tile that can last several days
  • Removes fats, grease and oils that can build up in grout and pores of quarry tile
  • Self-replicating bacteria continue to clean after mopping is complete

Diversey Suma® Bio Biodegradable Floor Cleaner

D3163905

Size:

SPECIFICATIONS

Application
Quarry Tile Flooring
Collection
Suma® Bio
Color Finish
Green
NSF Certified
Yes
NSF Specifications
NSF A4
Size
1 gal
Type
Floor Cleaner

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS