Diversey

Bravo® 1 gal Heavy Duty Low Odor Floor Stripper

Part #D95115940  |  Item #6170966  |  Manufacturer Part #95115940

$18.09 per CASE

Size:

1 gal
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  4

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty and non-ammoniated for tough stripping jobs without the odor
  • Powerful, works on all Diversey™ finishes
  • Pleasant to work with no heavy odor
  • Non-solvenated, suitable for use on a wide range of flooring
  • Multiple dilution rates for different levels of build-up
  • Easily handles the toughest stripping jobs
  • Dilution rate of 1:4

Specifications

Application: Commercial

Collection: Bravo®

Size: 1 gal

Type: Floor Stripper