BreakDown™ XC 1.32 gal Odor Eliminator

Part #D100984625  |  Item #8026637  |  Manufacturer Part #100984625

Size:

1.32 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Odor eliminator and cleaner that contains enzyme producing bacteria which counteracts and eliminates the source of odors
  • Versatile formula can lighten grout over time giving it a cleaner look

Documents

Specifications

Application: [Carpet, Counters, Floor, Urinals, Wall]

Collection: BreakDown™ XC

Color Finish: Red

Dilution Rate: 1:40 - 1:128

EcoLogo Certified: No

Product Type: Odor Eliminator

SCAQMD Compliant: No

Size: 1.32 gal