1.5 L Odor Eliminator (Case of 2)

You last purchased this on
 
Diversey

BreakDown™ XC 1.5 L Odor Eliminator (Case of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

BreakDown™ XC 1.5 L Odor Eliminator (Case of 2)

  • Fast #
  • Part #D100979444
  • Item #7864553
  • Manufacturer Part #100979444
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Versatile formula can lighten grout over time giving it a cleaner look
  • Odor eliminator and cleaner that contains enzyme producing bacteria which counteracts and eliminates the source of odors
  • Requires Certification

Specifications

Application:
Carpet, Counters, Floor, Urinals, Wall
Collection:
BreakDown™ XC
Color Finish Category:
Reds
Color Finish Name:
Red
Dilution Rate:
1:40 - 1:128
EcoLogo Certified:
No
Package Quantity:
Case of 2
Product Type:
Odor Eliminator
SCAQMD Compliant:
No
Size:
1.5 L
Type:
HP7609511
Weight:
50.7 oz