DESCRIPTION

  • A powerful rinse aid compatible with advanced generation fibers when used with carpet presprays
  • Dilution rate of 1:640
  • Fruity scent
  • Keeps carpet extractors jets free from hard water deposits
  • Low foam formula for the needs of today's high pressure extractors
  • Resists resoiling
  • Safe on all carpet types, WoolSafe®

Diversey J-Fill® Carpet Extractor Rinse

D03727

Size:

SPECIFICATIONS

Application
Carpet Flooring
Collection
J-Fill®
Color Finish
Clear
Size
2.5 L
Type
Carpet Cleaner

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS