DESCRIPTION

  • Easy application and recoat
  • Easy to clean, maintain and strip with matched Diversey™ products
  • Excellent traffic and mark resistance even on older floors
  • Great leveling
  • Low maintenance, high durability and great finish value

Diversey Complete™ Comp Floor Finish

D5104773

Size:

SPECIFICATIONS

Application
Commercial, Residential
Collection
Complete™
Color Finish
Tan
Size
5 gal
Type
Floor Finish

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS