1.5 gal Bathroom Cleaner and Scale Remover

Diversey

Crew® 1.5 gal Bathroom Cleaner and Scale Remover

Brand image
Diversey

Crew® 1.5 gal Bathroom Cleaner and Scale Remover

  • Part #D95271230
  • Item #8032416
  • Manufacturer Part #95271230
3.1 out of 5 Customer Rating

$1.00
per CA

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Non-corrosive formula is suitable for nearly all washable restroom surfaces
  • Green Seal™ Certified, Environmental Choice Approved, and GREENGUARD Certified
  • Acidic formula prevents build-up of stubborn bathroom soils with regular use
  • Deep cleans dirt and soap scum from bathroom surfaces and leaves a streak-free shine
  • Purple in color with a fresh, clean scent

Documents


Specifications

Application:
Bathroom, Door, Surface, Tile
Collection:
Crew®
Color Finish Category:
Purples
Color Finish Name:
Purple
Dilution Rate:
1:18
EcoLogo Certified:
Yes
Green Seal Certified:
Yes
Material:
Liquid
Odor:
Yes
Product Type:
Cleaner, Remover
Size:
1.5 gal
Temperature Range:
0 to 40 Deg C