1.5 L Floor and Surface Cleaner
Crew® 1.5 L Floor and Surface Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deodorizes as it cleans with pleasant fresh fragrance
- Mildewstatic - controls the growth of mold and mildew
- Provides broad spectrum efficacy against common bathroom microorganisms by killing HIV-1, Staphylococcus Aureus, Salmonella Choleraesuis, E coli, Trichophyton Mentagrophytes and other microorganisms
- EPA registered
- Effective in hard water - disinfects in up to 400 ppm hard water
- Versatile - can be used in and out of the bathroom to clean and disinfect a variety of hard surfaces
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Crew®
- Color Finish Name:
- Green
- Size:
- 1.5 L