• Cart

DESCRIPTION

  • Dilution rate of 1:18
  • Green Seal™ and Environmental Choice approved preferred product based on its reduced human and aquatic toxicity and reduced smog production potential
  • Non-corrosive formula is suitable for nearly all washable restroom surfaces
  • Streak-free drying allows staff to clean surfaces with the same product used for showers, doors, porcelain, counter tops and sinks
  • This mildly acidic formula prevents build-up of stubborn bathroom soils with regular use

Diversey Crew® 1.5 L Restroom Scale Remover

D93145310

Size:

1.5 L

SPECIFICATIONS

Collection
Crew®
Color Finish
Purple
Size
1.5 L
Type
Restroom Cleaner

$33.99
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS