2.5 L Shower, Tub & Tile Cleaner, 2 Per Case
Crew® 2.5 L Shower, Tub & Tile Cleaner, 2 Per Case
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Brightens stainless steel and ceramic tile
- Requires less scrubbing for scale removal than non-acid cleaners
- Cleans soap scum hard water deposits, rust, body oils, grease and dirt
- Dilution rate of 1:40
- Clean, fresh scent produces a pleasing fragrance without a heavy perfume smell
- Will not harm plated surfaces when used properly
Documents
Specifications
- Collection:
- Crew®
- Color Finish Name:
- Red
- Dilution Rate:
- 1:40
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- 2 Per Case
- Product Type:
- Fresh
- Size:
- 2.5 L
- Temperature Range:
- 0 to 40 Deg C