DESCRIPTION

  • Dilution rate of 1:1280 (1 oz/10 gal)
  • Protects extractor motor from damage from foam
  • Reduces time to refill extractor
  • Stops buildup of foam in tank

Diversey Simple Green® Defoamer Carpet Cleaner

D5002620

Size:

32 oz

SPECIFICATIONS

Application
Commercial, Residential
Collection
Simple Green®
Color Finish
Cream
Size
32 oz
Type
Carpet Cleaner

Starting at
$6.99
EACH
  • QUANTITY

DOCUMENTS