DESCRIPTION

  • Based on proprietary hydrogen peroxide technology (AHP®)
  • Disinfects in 1 minute, Tuberculocidal in 5 minutes (US)
  • Excellent surface safety
  • HMIS ratings are all zeros
  • Hospital grade disinfectants
  • Kills MRSA, Norovirus, HIV and 40 other microorganisms
  • Virucide, bactericide, tuberculocide and fungicide

Diversey Oxivir® TB Disinfectant Cleaner

D4277285

Size:

32 oz

SPECIFICATIONS

Collection
Oxivir® TB
Color Finish
Clear
SCAQMD Compliant
No
Size
32 oz
Type
Disinfectant Cleaner

Starting at
$10.54
EACH
  • QUANTITY

DOCUMENTS