Emerel® 32. oz Multi-Surface Cleanser, Fresh Scent, 12 Per Case

Part #D94995295  |  Item #8967036  |  Manufacturer Part #94995295

Call for Pricing

Size:

32 oz
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mild acid, mild abrasive formula that quickly removes hard water deposits, grease, soap scum, scuff marks and other stubborn spots and build-up without scratching the surface
  • Use on porcelain, ceramic, stainless steel, chrome, Formica® and fiberglass
  • Thickened formula stays put, even on vertical surfaces
  • Provides controlled sudsing so it rinses freely for a clean surface
  • Recommended for difficult to clean areas
  • Ready-to-use, squeeze bottle application

Specifications

Application: Commercial

Collection: Emerel®

Color Finish: Off White

Color Finish Category: Whites

Dilution Rate: Ready to Use

EcoLogo Certified: No

Green Seal Certified: No

Material: Creme

Odor: Yes

Package Quantity: 12 Per Case

Product Type: Fresh, General Purpose Cleaner

SCAQMD Compliant: No

Size: 32 oz

Temperature Range: 6 to 40 Deg C

Type: Fresh Scent