32 oz. Alkaline Cream Cleanser
Emerel® Plus 32 oz. Alkaline Cream Cleanser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use on porcelain, ceramic, stainless steel and chrome
- Unscented
- Alkaline formula that quickly removes grease, soap scum, scuff marks and other stubborn spots and build-up without scratching the surface
- Volume: 32 oz
Specifications
- Application:
- All Purpose
- CARB OTC LEED Compliant:
- No
- Collection:
- Emerel® Plus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Cleanser
- SCAQMD Compliant:
- No
- Size:
- 32 oz