DESCRIPTION

  • Highly effective, solvent freeand butyl-free product that emulsifies dirt quickly
  • Integral part of a comprehensive floor care program for cleaning, stripping and sealing rubber floor
  • Nonionic oil and grease remover for all resilient and synthetic rubber flooring
  • Specifically designed for preparation and ongoing maintenance of specialty floors such as rubber and linoleum
  • pH neutral

Diversey Profitm™ Floor Cleaner

D94512759

Size:

1 gal

SPECIFICATIONS

Application
Specialty Flooring
Collection
Profitm™
Color Finish
White
Color Finish Category
Whites
Size
1 gal
Type
Floor Cleaner
UL Listed
No

Starting at
$26.09
EACH
  • QUANTITY

DOCUMENTS