DESCRIPTION

  • Easy to learn to use
  • Ergonomic design
  • Everything required to apply floor finish is in the case of finish
  • Everything that touches the finish is disposable
  • Light and portable
  • Simple delivery system for the 2.5 L bag-in-box of finish

Diversey ProSpeed® Floor Finish Application System

D4972114

Color Finish

 

SPECIFICATIONS

Application
Commercial, Residential
Collection
ProSpeed®
Color Finish
Grey
Length
60-1/2 in
Size
2.5 L
Type
Floor Finish Applicator

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$186.78
EACH
  • QUANTITY

DOCUMENTS