DESCRIPTION

  • Cures on the floor faster than traditional floor coatings
  • For use on asphalt tile, tile or vinyl flooring
  • Provides better buff response
  • Resists dirt embedment, black heel marks, scratching and scuffing
  • Responds well to 175 through 1500 RPM equipment
  • Will work with UHS equipment

Diversey Vectra® Floor Finish

D04078

Size:

1 gal

SPECIFICATIONS

Application
Commercial, Residential
Collection
Vectra®
Color Finish
Off White
Size
1 gal
Type
Floor Finish

Starting at
$25.99
EACH
  • QUANTITY

DOCUMENTS