DESCRIPTION

  • Extended recoat and stripping cycles yield labor savings and overall improved productivity
  • Extremely tough in high traffic areas and resists dirt, black heel marks and scratches exceptionally well
  • Install up to 5 coats in 1 night
  • Specially designed higher solids formula builds durability over time

Diversey High Mileage® Floor Finish

D5104811

Size:

5 gal

SPECIFICATIONS

Application
Commercial, Residential
Collection
High Mileage®
Color Finish
White
Size
5 gal
Type
Floor Finish

Starting at
$129.99
EACH
  • QUANTITY

DOCUMENTS