DESCRIPTION

  • Carefree® works on nearly all types of floors and responds beautifully to conventional, high-speed or UHS equipment and maintenance procedures
  • This easy-to-apply floor sealer/finish is formulated to work with any maintenance method and equipment on all types of floors

Diversey Carefree® Floor Finish Sealer

D5104731

Size:

SPECIFICATIONS

Application
Commercial, Residential
Collection
Carefree®
Color Finish
Off White
Size
5 gal
Type
Floor Finish

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$159.12
EACH
  • QUANTITY

DOCUMENTS