DESCRIPTION
- Easily removed with all Diversey™ strippers
- Non-solvenated, suitable for use on a wide range of flooring
- Penetrates and protects tiles
- Sealer for all finishes used on resilient flooring such as vinyl, vinyl composition, linoleum and asphalt tile
- Seals pores in tiles, creating a smoother surface for improved finish, durability, gloss and adhesion
Diversey Over & Under® Floor Sealer
D5118737
Size:
SPECIFICATIONS
- Application
- Commercial, Residential
- Collection
- Over & Under®
- Color Finish
- Off White
- Size
- 5 gal
- Type
- Floor Sealer
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday