1.5 L All-Purpose Cleaner
GP Forward® 1.5 L All-Purpose Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mild citrus scent provides a pleasing fragrance without a heavy perfume smell
- Concentrated formulations deliver powerful cleaning performance for just pennies per diluted gallon (378 L)
- Removes all types of dirt, grit, grease and soap scum
- Works with mop and bucket, trigger spray, and auto scrubber applications
- Works well with cold, hot, hard, or soft water
- Leaves surface sparkling clean without rinsing
Documents
Specifications
- Application:
- General Purpose
- Collection:
- GP Forward®
- Color Finish Name:
- Green
- Dilution Rate:
- 1:256
- Material:
- Liquid
- Product Type:
- General Purpose Cleaner
- Size:
- 1.5 L