Diversey

Glance® 1.4 L Multipurpose Glass Cleaner

Part #D95019510  |  Manufacturer Part #95019510

Size:

1.4 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-ammoniated formula
  • Wipes clean, dries fast
  • Will not streak or smear glass, windows or mirrors
  • Environmentally preferred
  • Reduced human and aquatic toxicity
  • Reduced smog production potential
  • Dilution rate of 1:40

Specifications

Collection: Glance®

Color Finish: Blue

Size: 1.4 L

Type: Multi-surface cleaner