Diversey

Glance® 1.5 L Glass and Surface Cleaner (Case of 2)

Part #D93063402  |  Manufacturer Part #93063402

Size:

1.5 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cuts through grease, grime, soap films, finger marks and smoke films
  • Will not streak or smear glass, windows or mirrors, wipes clean and dries fast
  • Can be used on other washable surfaces such as: chrome, stainless steel, sinks, bathroom fixtures and laminated surfaces
  • Ready to use formulation delivers excellent cleaning performance

Specifications

Collection: Glance®

Color Finish: Blue

Package Quantity: Case of 2

SCAQMD Compliant: No

Size: 1.5 L

Type: Multi-surface cleaner