• Cart

DESCRIPTION

  • Ammoniated glass cleaner
  • Cleans and shines glass, mirrors, sinks, stainless and many other washable surfaces
  • Non-streaking and no smearing
  • Quick drying

Diversey Glance® 32 oz. Foaming Glass Cleaner

D04705

Size:

32 oz

SPECIFICATIONS

Collection
Glance®
Color Finish
Blue
EcoLogo Certified
No
Green Seal Certified
No
SCAQMD Compliant
No
Size
32 oz
Type
Class Cleaner

$3.49
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS