Diversey

Glance® 19 oz. Foaming Glass Cleaner

Part #D904553  |  Manufacturer Part #904553

Size:

25 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cuts through grease, grime, soap films, finger marks and smoke films
  • Will not streak or smear glass, windows or mirrors, wipes clean and dries fast
  • Ready to use formulation delivers excellent cleaning performance
  • Cleans and shines glass, mirrors, stainless and many other washable surfaces

Specifications

Collection: Glance®

SCAQMD Compliant: No

Size: 25 oz

Type: Glass Cleaner