Good Sense® 0.64 oz. Automatic Spray System

Part #D904889  |  Item #7025220  |  Manufacturer Part #904889

$119.11 per CASE

Size:

0.64 oz

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A simple and efficient solution to on-going odor control needs
  • No complex programming required, the unit can be set up in 2 easy steps
  • Integrated photocell, when activated switches unit automatically to night mode when lights are out
  • Easy removal of the unit from its wall mounted back plate, makes the replacement of cartridges easy
  • ActScent™ odor counterating technology is effective against a wide range of malodors

Specifications

Brand Model Compatibility: Diversey 4806 Dispenser

Capacity: 19 gal

Collection: Good Sense®

Color Finish: Clear

Color Finish Category: Clear

Depth: 6 in

Size: 0.64 oz