Diversey

Good Sense® 0.67 oz. Automatic Spray System (Case of 12)

Part #D904809  |  Manufacturer Part #904809

Size:

0.67 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A simple and efficient solution to on-going odor control needs
  • No complex programming required, the unit can be set up in 2 easy steps
  • Integrated photocell, when activated switches unit automatically to night mode when lights are out
  • Easy removal of the unit from its wall mounted back plate, makes the replacement of cartridges easy
  • ActScent™ odor counterating technology is effective against a wide range of malodors

Documents

Specifications

Brand Model Compatibility: Diversey 4806 Dispenser

Collection: Good Sense®

Color Finish: Yellow

Depth: 6 in

Height: 4 in

Package Quantity: Case of 12

Size: 0.67 oz

Type: Air Freshener

Width: 4 in