Good Sense® 16 oz. Tough Odors Air Freshener (Case of 6)

Part #D100949175  |  Item #7563604  |  Manufacturer Part #100949179

$49.98 per CASE

Size:

16 oz

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mist travels quickly to instantly freshen air anywhere odors are present
  • Waterbased formula contains no CFCs, chlorinated solvents or ozone depleting chemicals
  • Rids areas of the toughest odors including smoke and garbage without leaving stains or residue
  • Highly concentrated ready-to-use aerosol for easy and cost effective air rejuvenation
  • Use where malodors are present
  • For daily use in foodservice, healthcare, education, retail and lodging

Specifications

Collection: Good Sense®

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

Product Type: Air Freshener

SCAQMD Compliant: No

Size: 16 oz