6-1/5 in. Air Freshener Dispenser
Good Sense® 6-1/5 in. Air Freshener Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for controlling odors in restrooms and other areas with adequate airflow
- Battery free, no moving parts, trouble free operation
- Instantly freshens air anywhere odors are present
- Easy to use, no complicated programming, no training
Specifications
- Collection:
- Good Sense®
- Color Finish Name:
- Off White
- Green Seal Certified:
- No
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Length:
- 6-7/10 in
- Material:
- Plastic
- SCAQMD Compliant:
- No
- Width:
- 6-1/5 in