2.5 L Liquid Odor Counteractant Concentrate, Fresh Scent, 2 Per Case

You last purchased this on
 
Diversey

Good Sense® HC 2.5 L Liquid Odor Counteractant Concentrate, Fresh Scent, 2 Per Case

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diversey

Good Sense® HC 2.5 L Liquid Odor Counteractant Concentrate, Fresh Scent, 2 Per Case

  • Fast #
  • Part #D905394
  • Item #7031797
  • Manufacturer Part #905394
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Formulated using ActScent™ to fight the toughest odors
  • Neutralizes to counteract tough odors
  • Effective for reducing malodors on carpets, hard surfaces, and as a room spray
  • Concentrated formulations work for just pennies per diluted gallon
  • Effective on tough odors from urine, mildew, vomit, tobacco, smoke, and food
  • Requires Certification

Documents


Specifications

Application:
Hospitality, Restrooms, Carpet
CARB OTC LEED Compliant:
Yes
Capacity:
2.5 L
Collection:
Good Sense® HC
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
9-3/5 in
Length:
9-9/10 in
Material:
Liquid
Material Type:
Alcohol Ethoxylates
Odor:
Yes
Package Quantity:
2 Per Case
Product Type:
Fresh
Size:
2.5 L
Temperature Range:
0 to 40 Deg C
Weight:
1.12 lb
Width:
5-3/5 in