DESCRIPTION

  • Adheres to alkaline or acid hardened floors
  • Coating for low-maintenance area needs
  • Easy mop application
  • Excellent adhesion, prevents concrete dusting and makes sweeping and cleaning easier
  • Fills pores in surfaces, improving gloss and durability
  • Low odor, non-solvent
  • Quick dry time
  • Sealer for terazzo and concrete floors

Diversey Fortify® Hard Surface Floor Sealer

D5104781

Size:

5 gal

SPECIFICATIONS

Application
Commercial, Residential
Collection
Fortify®
Color Finish
White
Size
5 gal
Type
Floor Sealer

Starting at
$150.77
EACH
  • QUANTITY

DOCUMENTS