• Cart

DESCRIPTION

  • Designed to work the first time to reduce "restrips"
  • Dilution rate of 1:2-1:10
  • Fast penetration of build-up finishes and sealer layers
  • Low oder
  • Powerful and fast acting
  • Removes multiple layers of finish to get the job done in fewer passes
  • Variable dilution rate to match the job
  • Works in cool water

Diversey Pro Strip® Heavy Duty Floor Stripper

D950323

Size:

SPECIFICATIONS

Application
Commercial
Collection
Pro Strip®
Color Finish
Straw
Size
1 gal
Type
Floor Stripper

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS