DESCRIPTION

  • Balanced, labor-saving UHS floor finish
  • Delivers wet-look, super gloss appearance on initial application and great burnish response that "pops" with propane, battery or cord electric equipment
  • Low UHS maintenance cost offers great appearance and performance on the floor while being more forgiving in maintenance support
  • Versatility enables flexibility in maintained procedures and burnishing frequency while still maintaining a great appearance

Diversey Premia® High Speed Floor Finish

D5039422

Size:

SPECIFICATIONS

Application
Commercial, Residential
Collection
Premia®
Color Finish
White
Size
5 gal
Type
Floor Finish

Starting at
$127.17
EACH
  • QUANTITY

DOCUMENTS