DESCRIPTION

  • Apply over virtually any finish after deep scrubbing with Diversey™ UHSTM/MC cleaner and green pads
  • Designed to excel on vinyl composite, sheet vinyl and terrazzo flooring
  • Dramatic response to propane, battery and electric equipment
  • Ultra high speed floor finish
  • Unsurpassed wet-look gloss

Diversey Signature® High Speed Floor Finish

D5104950

Size:

5 gal

SPECIFICATIONS

Application
Terrazzo, Vinyl Sheet and Composite Flooring
Collection
Signature®
Color Finish
White
Size
5 gal
Type
Floor Finish

Starting at
$160.56
EACH
  • QUANTITY

DOCUMENTS