J-Fill® 10 in. 1 gal Single Station Dispensing Unit

Part #DD3163577  |  Item #7469572  |  Manufacturer Part #D3163577

$130.30 EACH

Width:

10 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Can be used to fill bottles with control
  • Dispenses any of the J-Filland#x00ae; line of Chemicals
  • Provides single unit dispensing for commonly used chemicals

Specifications

Application: [Foodservice, Healthcare, Lodging, Retail]

Collection: J-Fill®

Depth: 6-1/2 in

EcoLogo Certified: No

Green Seal Certified: No

Height: 19-1/2 in

Material: Liquid

SCAQMD Compliant: No

Weight: 4.8

Width: 10 in