J-Fill® Quattro Select 24-1/4 x 18-1/2 in. Wall Mount Cleaning Chemical Dispenser

Part #DD3754220  |  Item #5051730  |  Manufacturer Part #D3754220

Height:

24-1/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All 4 products can be dispensed into bottles, buckets or floor care machines
  • Simple and easy to operate with single hand filling of a bottle or using the hose to fill a bucket
  • The J-Fill® platform uses pre-tipped bottles to ensure dilution accuracy and cost control
  • The J-Fill® platform is a close-looped system which virtually eliminates anyone from coming into contact with chemical concentrate
  • The dispenser has 2 doors that are lockable to prevent theft or mis-use of chemicals
  • Meets ASSE 1055-B back-flow prevention requirements
  • Durable cabinet

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1055B

Application: [Foodservice, Healthcare, Hospitality, Industrial, Office Buildings, Retail, Schools]

CARB OTC LEED Compliant: No

Capacity: 4 bottles

Collection: J-Fill® Quattro Select

Color Finish: Grey

Color Finish Category: Greys

Depth: 7-1/2 in

Flow Rate: 3.1 gpm

Green Seal Certified: No

Height: 24-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: [Rugged Steel, Stainless Steel]

Maximum Pressure: 85 psi

Product Type: Dispensing System

Size: 24-1/4 in x 18-1/2 in x 7-1/2 in

Temperature Range: 40 to 120 Deg F (5 to 48 Deg C)

Weight: 15

Width: 18-1/2 in