32 oz. Furniture Polish Spray, Lemon Scented, 12 Per Case
Lemon Shine-Up™ 32 oz. Furniture Polish Spray, Lemon Scented, 12 Per Case
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Special cleaners remove fingerprints, smudges, and common oil-based marks
- All the beauty of a hard-wax shine in no more time than it takes to dust
- Rich blend of polishes provide a beautiful luster that helps protect against ordinary wear
- Pleasant lemon fragrance
Documents
Specifications
- Application:
- Acrylic, Brass, Ceramic, Chrome, Enamel, Fiberglass, Marble, Plastic Tile, Porcelain, Stainless Steel, Stone, Vinyl
- Collection:
- Lemon Shine-Up™
- Color Finish Name:
- Milky White
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Odor:
- Yes
- Package Quantity:
- 12 Per Case
- Product Type:
- Lemon
- Size:
- 32 oz
- Temperature Range:
- 6 to 40 Deg C