DESCRIPTION

  • Convenient aerosol
  • Foam clings to vertical surfaces
  • Foaming action speeds cleaning performance
  • Non-food contact sanitizer in just 30 seconds
  • Quat based disinfectant cleaner

Diversey Envy® Liquid Disinfectant Cleaner

D04528

Size:

32 oz

SPECIFICATIONS

Collection
Envy®
Color Finish
White
SCAQMD Compliant
No
Size
32 oz
Type
Disinfectant Cleaner

Starting at
$18.45
EACH
  • QUANTITY

DOCUMENTS