DESCRIPTION

  • Cleans and shines glass, mirrors, sinks, counter tops, stainless and many other washable surfaces
  • Dilution rate of 1:40
  • Environmentally preferred
  • NSF C1 registration
  • Non-ammoniated to avoid the unpleasant scent
  • Non-streaking, non-smearing and quick drying
  • Reduced human and aquatic toxicity

Diversey Glance® Multipurpose Glass Cleaner

D93172641

Size:

2.5 L

SPECIFICATIONS

Collection
Glance®
Color Finish
Blue
Size
2.5 L
Type
Multi-surface cleaner

Starting at
$44.99
EACH
  • QUANTITY

DOCUMENTS