DESCRIPTION

  • Dilution rate of 1:256
  • High productivity cleaning, rinsing not required
  • Low levels of hydrogen peroxide
  • Meets daily cleaning needs
  • Meets the Green Seal™ environmental standard
  • Multiple dilutions for different applications
  • Uses proprietary Accelerated Hydrogen Peroxide® technology

Alpha-HP® Multi-Surface Cleaner

D3350727

Size:

1.5 L

SPECIFICATIONS

Collection
Alpha-HP®
Color Finish
Clear
Size
1.5 L
Type
Multi-surface cleaner

Starting at
$42.59
EACH
  • QUANTITY

DOCUMENTS