DESCRIPTION

  • Dilution rate of 1:256
  • High productivity cleaning, no rinsing required
  • Low levels of hydrogen peroxide
  • Meets daily cleaning needs
  • Meets the Green Seal™ environmental standard
  • Multiple dilutions for different applications
  • Uses proprietary Accelerated Hydrogen Peroxide® technology

Diversey Virex® II Multi-Surface Cleaner

D3350743

Size:

SPECIFICATIONS

Collection
Virex® II
Color Finish
Clear
Size
5 L
Type
Multi-surface cleaner

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS